Rigid Strut Strap, 1", Steel

Item #: 116509

Cat #: PS-1100-1-HG

UPC: 702316502857

Sign In or Register to view pricing and more.
Documents & Guides
Standard Strut Strap, Diameter: 1", Material: Steel, Finish: Hot Dipped Galvanized.

Overview

Standard Strut Strap, Diameter: 1", Material: Steel, Finish: Hot Dipped Galvanized.
Atkore 1" Pipe Clamp Fittings
Also known as: 702316502857, PS-1100-1-HG

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)