Motor Controller, ArmorStart, 3.6A (1.5 kW) 2HP,IP66/NEMA 4/12

Item #: 1164970

Cat #: 294E-FD4P2P-G1

UPC: 884951794603

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, Bulletin 294, ArmorStart LT, EtherNet/IP Communications, IP66, NEMA 4/12, for 290/291/294, 3.6 Amp (1.5 kWatt) 2.0 Horse Power, Internal Power Supply, Conduit Entry for Power and Motor

Overview

Motor Controller, Bulletin 294, ArmorStart LT, EtherNet/IP Communications, IP66, NEMA 4/12, for 290/291/294, 3.6 Amp (1.5 kWatt) 2.0 Horse Power, Internal Power Supply, Conduit Entry for Power and Motor
Bulletin 294 ArmorStart LT, EtherNet/IP Communications, IP66 UL Type 4/12 Enclosure for 290/291/294,3.6A (1.5 kw) 2.0 hp, Internal Power Supply, Conduit entry for power and motor
Also known as: 884951794603, 294E-FD4P2P-G1

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Phase: 3
Type: Starter, VFD
Horsepower: 2
Amps: 3.600
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Type: Starter, VFD
Amps: 3.600
Phase: 3
Horsepower: 2

Customer Reviews

No reviews for this product
(0)