Breaker, 70A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 116490

Cat #: CH170

UPC: 782113871158

Documents & Guides
70 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

70 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113871158, CH170

Specifications

Family / Style: CH
Amps: 70
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 70
Poles: 1

Customer Reviews

No reviews for this product
(0)