Decora Wallplate, 2-Gang, Nylon, Gray

Item #: 11648

Cat #: 80409-NGY

UPC: 078477488430

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477488430, 80409-NGY

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: Gray
Material: Thermoplastic, Nylon
Gangs: 2
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Color: Gray

Customer Reviews

No reviews for this product
(0)