StrongHold Cable Tie, 7.87L (200mm), .14, 100/PK

Item #: 1164762

Cat #: S8-40-C0

UPC: 613056257948

Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Cable Tie, 7.87L (200mm), Intermediate, Nylon, Weather Resistant, Black, Package 100

Overview

StrongHold™ Cable Tie, 7.87L (200mm), Intermediate, Nylon, Weather Resistant, Black, Package 100
• -40°F (-40°C) to 185°F (85°C) Operating Temp. • cULus Listing in accordance with Table • CE Declaration • Plenum Rated AH-2 • Black UV Weather resistant is suitable for outdoor use • Halogen Free Polyamide 6.6
Also known as: 613056257948, S8-40-C0

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 7.870 in
Size: Intermediate
Type: Weather Resistant
Product Thickness: 0.045 in
Family / Style: StrongHold™
Diameter Range: 2.090 in
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 7.870 in
Type: Weather Resistant
Family / Style: StrongHold™
Color: Black
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Diameter Range: 2.090 in

Customer Reviews

No reviews for this product
(0)