Braking Module, BG Series, 0.54 Ohms, 1200A, 600VAC

Item #: 1164706

Cat #: HCPBM6001200AEN24A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Braking Module, BG Series, 0.54 Ohms, 1200 Amp, 600 Volt AC, 970 Turn On Voltage

Overview

Braking Module, BG Series, 0.54 Ohms, 1200 Amp, 600 Volt AC, 970 Turn On Voltage
Also known as: HCPBM6001200AEN24A

Specifications

Mounting: Panel
Amps: 1200
Volts AC: 600
Type: Brake Module
Size: 0.540 Ohm
Mounting: Panel
Volts AC: 600
Size: 0.540 Ohm
Amps: 1200
Type: Brake Module

Customer Reviews

No reviews for this product
(0)