Type IA Telescoping MultiLadder

Item #: 1164658

Cat #: MT-13

UPC: 051751065084

Documents & Guides
The MT-13 Telescoping 13 ft MultiLadder is versatile and easy to transport. The telescoping design allows the ladder to be used in 4 different positions -- twin stepladder, stairway stepladder, extension ladder and as 2 scaffold bases. In the stepladder mode, the multiladder can be used for one or two person jobs with a duty rating of 300 pounds per side. The feet are slip resistant and the ends of the ladder are flared for firm support. Smooth curved rails allow for comfortable climbing. With its many uses, this ladder may fit all your climbing needs.
Sign In or Register to view pricing and more.

No associated products found.

Overview

The MT-13 Telescoping 13 ft MultiLadder is versatile and easy to transport. The telescoping design allows the ladder to be used in 4 different positions -- twin stepladder, stairway stepladder, extension ladder and as 2 scaffold bases. In the stepladder mode, the multiladder can be used for one or two person jobs with a duty rating of 300 pounds per side. The feet are slip resistant and the ends of the ladder are flared for firm support. Smooth curved rails allow for comfortable climbing. With its many uses, this ladder may fit all your climbing needs.
The light weight MT-13 14ft reach Multi-Position Ladder is versatile and easy to transport. The adjustable telescoping design allows the ladder to be used in 5 different positions -- Twin Stepladder, Stairway Stepladder, Extension Ladder, Wall Ladder and as 2 Scaffold Bases. In the Stepladder mode, this hybrid ladder can be used for one or two person jobs with a duty rating of 300lb per side. The feet are slip resistant and the ends of the multi-position ladder are flared for firm support. Smooth curved rails allow for comfortable climbing. With its many uses, this Multi-Position Ladder fits all your climbing needs.
Also known as: 051751065084, MT-13

Specifications

Length: 13 ft
Material: Aluminum
Length: 13 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)