LED High Bay, 165 Watt, 24000 Lumen, 4000K, 120-277V

Item #: 1164624

Cat #: VHBLED-LD1-24-W-UNV-L840-CD2-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 165 Watt, 24000 Lumen, Wide Distribution, 4000K, 80 CRI, 120-277V, 0-10V Dimming, Dimensions: 14-19/32" x 18-27/32"

Overview

LED High Bay, 165 Watt, 24000 Lumen, Wide Distribution, 4000K, 80 CRI, 120-277V, 0-10V Dimming, Dimensions: 14-19/32" x 18-27/32"
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Also known as: VHBLED-LD1-24-W-UNV-L840-CD2-U

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 165
Lumens: 24000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 165
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)