Liquidtight Strain Relief Cord and Cable Connector, 3/4" Hub, Cable Range 0.187 - 0.250", Steel

Item #: 11646

Cat #: CG-1275S

UPC: 781381449267

Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 3/4 Inch Hubs Cable Range 0.187 - 0.250 Inch, Steel, Color Code: Blue
Sign In or Register to view pricing and more.

Overview

Liquidtight Strain Relief Cord and Cable Connector, 3/4 Inch Hubs Cable Range 0.187 - 0.250 Inch, Steel, Color Code: Blue
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381449267, CG-1275S

Specifications

Diameter: 3/4 in
Material: Steel
Diameter Range: 0.187 - 0.250 in
Diameter: 3/4 in
Diameter Range: 0.187 - 0.250 in
Material: Steel

Customer Reviews

No reviews for this product
(0)