BLM CEWDM3546T 1HP 1745RPM 3P

Item #: 1164578

Cat #: CEWDM3546T

UPC: 781568487112

Sign In or Register to view pricing and more.
Documents & Guides
BLM CEWDM3546T 1HP 1745RPM 3P

Overview

BLM CEWDM3546T 1HP 1745RPM 3P
Also known as: 781568487112, CEWDM3546T

Specifications

Horsepower: 1
Phase: 3
Amps: 3
Horsepower: 1
Amps: 3
Phase: 3

Customer Reviews

No reviews for this product
(0)