Interface Module, Digital, 40 Pin, 24VDC

Item #: 11645

Cat #: 1492-TIFM40F-F24A-2

UPC: 662074011421

Sign In or Register to view pricing and more.
Documents & Guides
Interface Module, Digital, ControlLogix, 40 Pin, 24 Volt DC

Overview

Interface Module, Digital, ControlLogix, 40 Pin, 24 Volt DC
Also known as: 662074011421, 1492-TIFM40F-F24A-2

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: Interface Module, Digital
Volts DC: 24
Type: Interface Module, Digital
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)