7000 LUMENS 66W 100-277VAC CW POLYCARB CLEAR LENS

Item #: 1164447

Cat #: LTF3C4M2P

UPC: 056020948594

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SAFESITE LINEAR GEN II 7000 LUMENS 66W 100-277VAC CW POLYCARB CLEAR LENS

Overview

SAFESITE LINEAR GEN II 7000 LUMENS 66W 100-277VAC CW POLYCARB CLEAR LENS
Also known as: 056020948594, LTF3C4M2P

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7000
Length: 4 ft
Wattage: 66
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Type: Linear Fixture
Volts AC Range: 120 - 277
Lumens: 7000
Wattage: 66
Light Technology: LED

Customer Reviews

No reviews for this product
(0)