Energy Retrofit Package

Item #: 1164408

Cat #: MRF2S-1S8A-1OC

UPC: 784276150569

Sign In or Register to view pricing and more.
Documents & Guides
Retrofit Kit, 120-277V Includes: Maestro Wireless 8A Switch, 1-Gang Faceplate, Radio Power Saver Occupancy/Vacancy Sensor. Vive compatible

Overview

Retrofit Kit, 120-277V Includes: Maestro Wireless 8A Switch, 1-Gang Faceplate, Radio Power Saver Occupancy/Vacancy Sensor. Vive compatible
Also known as: 784276150569, MRF2S-1S8A-1OC

Specifications

Volts AC: 120, 277
Family / Style: Maestro, Vive
Type: Retrofit Kit
Mounting: Surface
Poles: 1
Color: White
Amps: 8
Volts AC: 120, 277
Type: Retrofit Kit
Poles: 1
Amps: 8
Family / Style: Maestro, Vive
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)