Selector Switch, 4 Position, Maintained, 2NO/2NC, Contacts, 30mm

Item #: 11644

Cat #: 800T-N17KF4B

UPC: 662073116509

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 4 Position, Lever Knob, Maintained, 2 Normally Open, 2 Normally Closed, Contacts, 2 x 800T-XA, 1 on White Side, 1 on Black Side, F Cam, 30mm

Overview

Selector Switch, 4 Position, Lever Knob, Maintained, 2 Normally Open, 2 Normally Closed, Contacts, 2 x 800T-XA, 1 on White Side, 1 on Black Side, F Cam, 30mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N19 from Rockwell Automation® is an 800T accessory. It is a replacement rubber gasket. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073116509, 800T-N17KF4B

Specifications

Mounting: Panel
Amps: 10
Size: 30 mm
Type: 4 Position, Selector Switch
Color: White
Family / Style: 800T
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Color: White
Volts AC: 600
Amps: 10
Type: 4 Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)