Variable Speed AC Drive, 7.5kW, 10HP, 380-480VAC, 3PH, 13.8A

Item #: 1164348

Cat #: ATV930U75N4

UPC: 785901478966

Sign In or Register to view pricing and more.
Variable Speed AC Drive, ATV930, 7.5 kWatt, 10 Horse Power, Normal Duty, 13.8 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit

Overview

Variable Speed AC Drive, ATV930, 7.5 kWatt, 10 Horse Power, Normal Duty, 13.8 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit
Also known as: 785901478966, ATV930U75N4

Specifications

Phase: 3
Horsepower: 10
Family / Style: Altivar
IP/NEMA Rating: IP21
Mounting: Wall
Wattage: 7.500 kW
Standards: California Proposition 65
Phase: 3
Family / Style: Altivar
Mounting: Wall
Standards: California Proposition 65
Horsepower: 10
IP/NEMA Rating: IP21
Wattage: 7.500 kW

Customer Reviews

No reviews for this product
(0)