High Mast LED Fixture, 5000K, 83170L, 627W, 347-480V

Item #: 1164295

Cat #: HMLED3-PK4-50K-HVOLT-G-AW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Mast LED Fixture, 12 Modules, 5000K, 83170 Lumen, 672 Watt, 347-480 Volt, Gray, Wide Area Optical

Overview

High Mast LED Fixture, 12 Modules, 5000K, 83170 Lumen, 672 Watt, 347-480 Volt, Gray, Wide Area Optical
Also known as: HMLED3-PK4-50K-HVOLT-G-AW

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 672
Type: Pole Fixture
Light Technology: LED
Volts AC Range: 347 - 480
Color Temperature: 5000 (Bright White)
Type: Pole Fixture
Volts AC Range: 347 - 480
Wattage: 672
Light Technology: LED

Customer Reviews

No reviews for this product
(0)