71406 LEDFLUSHRND12IN15DIM840BN 4/CS 1

Item #: 1164206

Cat #: LEDFLUSHRND12IN15DIM840BN

UPC: 046135714061

Documents & Guides
No Documents Available
71406 LEDFLUSHRND12IN15DIM840BN 4/CS 1/SKU *Sylvania Part # 71406*
Sign In or Register to view pricing and more.

No associated products found.

Overview

71406 LEDFLUSHRND12IN15DIM840BN 4/CS 1/SKU *Sylvania Part # 71406*
Also known as: 046135714061, LEDFLUSHRND12IN15DIM840BN

Specifications

Lumens: 1000
Color Temperature: 4000 (Cool White)
Diameter: 12 in
Volts AC: 120
Color: Brushed Nickel
Wattage: 15
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Diameter: 12 in
Color: Brushed Nickel
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 15
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)