74307 LEDFLUSHRNDTRM11IN20DIM827WH 4/CS 1/SKU

Item #: 1164205

Cat #: LEDFLUSHRNDTRM11IN20DIM827WH

UPC: 046135743078

Documents & Guides
No Documents Available
74307 LEDFLUSHRNDTRM11IN20DIM827WH 4/CS 1/SKU *Sylvania Part # 74307*
Sign In or Register to view pricing and more.

No associated products found.

Overview

74307 LEDFLUSHRNDTRM11IN20DIM827WH 4/CS 1/SKU *Sylvania Part # 74307*
Also known as: 046135743078, LEDFLUSHRNDTRM11IN20DIM827WH

Specifications

Lumens: 1000
Volts AC: 120
Diameter: 11 in
Wattage: 20
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Diameter: 11 in
Color: White
Light Technology: LED
Volts AC: 120
Wattage: 20
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)