SDS+ Stop Bit, 1/2", 3/8", 1-11/16"

Item #: 1164156

Cat #: 48-20-7653

UPC: 045242315857

Documents & Guides
SDS+ Stop Bit, Size: 1/2", Shank Size: 3/8", Usable Length: 1-11/16", Large Shoulder Design for Preventing Over-Depth Drilling, Useful for Post-Tensioned Concrete
Sign In or Register to view pricing and more.

No associated products found.

Overview

SDS+ Stop Bit, Size: 1/2", Shank Size: 3/8", Usable Length: 1-11/16", Large Shoulder Design for Preventing Over-Depth Drilling, Useful for Post-Tensioned Concrete
Milwaukee® SDS-Plus shank stop bits are ideal for use with drop in anchors. The stopping collar controls the drilling depth allowing for repeatable, fast and accurate holes. The patented flute geometries removes debris rapidly while maximizing impact energy. The centering tip reduces bit walking for exact spot drilling. A variety of bits are available for the most common drop in anchor sizes. Please see anchor manufactures guides for correct stop bit to be used with anchor.
Also known as: 045242315857, 48-20-7653

Specifications

Diameter: 1/2 in
Length: 1 11/16 in
Type: SDS+, Stop Bit
Diameter: 1/2 in
Type: SDS+, Stop Bit
Length: 1 11/16 in

Customer Reviews

No reviews for this product
(0)