LED Troffer Retrofit Kit, 2x4, 36 Watt, 4300 Lumen, 4000K, 120-277V
Item #: 1164032
Cat #: 24CZRK-LD4-40-UNV-L840-CD1-U
UPC: 080083804610
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Troffer Retrofit Kit, 2x4, 36 Watt, 4300 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Troffer Retrofit Kit, 2x4, 36 Watt, 4300 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 080083804610, 24CZRK-LD4-40-UNV-L840-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Type: | Retrofit Kit, 0-10V Dimming |
Length: | 4 ft, 48 in |
Wattage: | 36 |
Lumens: | 4300 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Type: | Retrofit Kit, 0-10V Dimming |
Wattage: | 36 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Lumens: | 4300 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)