This product has been discontinued.

4.5W G25 LED Lamp, 50K
Item #: 1164029
Cat #: LED4.5G25/DIM/F/850/GL/RP
UPC: 046135753152
Documents & Guides
LED Lamp, 4.5 Watt, 5000K, 420 Lumen, 80 CRI, 120 Volt, G25 Bulb, Medium Base, Frosted, Dimmable, Standard Case Qty: 4
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, 4.5 Watt, 5000K, 420 Lumen, 80 CRI, 120 Volt, G25 Bulb, Medium Base, Frosted, Dimmable, Standard Case Qty: 4
Also known as: 046135753152, LED4.5G25/DIM/F/850/GL/RP
Specifications
Lumens: | 420 |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Color: | Frosted |
Color Rendering Index (CRI): | 80 |
Shape: | G25 (Globe) |
Wattage: | 4.500 |
Light Technology: | LED |
Dimmable: | Yes |
Range: | 0.025 - 3.500 m |
Lumens: | 420 |
Color Temperature: | 5000 (Bright White) |
Color: | Frosted |
Shape: | G25 (Globe) |
Light Technology: | LED |
Range: | 0.025 - 3.500 m |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 4.500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)