MOLDED CASE CIRCUIT BRKR 480Y/277V 40A

Item #: 1163960

Cat #: BDA34040Y

UPC: 606481152407

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 40A
Also known as: 606481152407, BDA34040Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 277, 480Y
Amps: 40
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 40
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)