4 FT LED STRIPLIGHT 4100 LM 35K 0-10V

Item #: 1163952

Cat #: 4SNLED-LD5-41SL-LW-UNV-L835-CD1-U

UPC: 080083803323

Sign In or Register to view pricing and more.
Documents & Guides
4 FT LED STRIPLIGHT 4100 LM 35K 0-10V

Overview

4 FT LED STRIPLIGHT 4100 LM 35K 0-10V
Also known as: 080083803323, 4SNLED-LD5-41SL-LW-UNV-L835-CD1-U

Specifications

Length: 4 ft, 48 in
Lumens: 4100
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4100
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)