6
more

Double Coated Tape, 1" x 36 Yard, 9 mm Thick, White
Item #: 1163813
Cat #: 9579-1X36YD
UPC: 021200658716
Documents & Guides
Double Coated Tape, 1 Inch x 36 Yard, 9 Millimeter Thick, White, High Density Polyethylene Material With Synthetic Rubber Adhesive
Sign In or Register to view pricing and more.
Overview
Double Coated Tape, 1 Inch x 36 Yard, 9 Millimeter Thick, White, High Density Polyethylene Material With Synthetic Rubber Adhesive
3M double coated tape 9579 is a 9.0 mil double coated high density polyethylene with rubber adhesive 760 on a 62 lb white densified kraft liner. High tack, hand tearable double coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium firm synthetic rubber adhesive features very high adhesion to a variety of surfaces, good shear holding power and offers one-piece removal from most substrates. Application idea: core starting on metal cores.
Also known as: 021200658716, 9579-1X36YD
Specifications
Length: | 36 yd |
Width: | 1 in |
Color: | White |
Material: | Rubber, Polyethelyne |
Length: | 36 yd |
Color: | White |
Width: | 1 in |
Material: | Rubber, Polyethelyne |
Customer Reviews
No reviews for this product
(0)