This product may not be available in all locations.
![Breaker, 175A, 3P, 240V, 10 kAIC, Type CC, Bolt On Breaker, 175A, 3P, 240V, 10 kAIC, Type CC, Bolt On](https://rexel-cdn.com/products/image.jpg?i=4701F565-5A0D-4BC6-92CE-639F7F9C1CAE&f=420)
Breaker, 175A, 3P, 240V, 10 kAIC, Type CC, Bolt On
Item #: 116379
Cat #: CC3175
UPC: 782113266633
Sign In or Register to view pricing and more.
Documents & Guides
175 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Overview
175 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Also known as: 782113266633, CC3175
Specifications
Family / Style: | CC |
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 120, 240 |
Amps: | 175 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CC |
Poles: | 3 |
Amps: | 175 |
Mounting: | Panel |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)