M18 FUEL™ Deep Cut Band Saw

Item #: 1163742

Cat #: 2729-22HD

UPC: 045242475674

Sign In or Register to view pricing and more.
Documents & Guides
Band Saw, M18, Cordless, High Demand, FPM: 380, Capacity: 5", Includes: (2) M18 RedLithium XC Batteries (48-11-1850), (1) Charger (48-59-1812), (1) Blade, Case & Band Saw (2729-22HD).

Overview

Band Saw, M18, Cordless, High Demand, FPM: 380, Capacity: 5", Includes: (2) M18 RedLithium XC Batteries (48-11-1850), (1) Charger (48-59-1812), (1) Blade, Case & Band Saw (2729-22HD).
The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw, and delivers up to 5X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.
Also known as: 045242475674, 2729-22HD

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)