6 AWG Copper Terminal Plug

Item #: 116372

Cat #: CPM-6

UPC: 783669008401

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Pigtail Adaptor, Conductor Size 6, Tin Plated, UL, CSA

Overview

Copper Compression Pigtail Adaptor, Conductor Size 6, Tin Plated, UL, CSA
Also known as: 783669008401, CPM-6, lollipop, Pin Connector, reducing lug, pin reducer

Specifications

Diameter: 0.184 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6
Diameter: 0.184 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)