1X4 LED LIGHT ENGINE 2200LM 3000K STEP DIM

Item #: 1163713

Cat #: CR-LE-22L-30K-S

UPC: 813959013713

Documents & Guides
1X4 LED LIGHT ENGINE 2200LM 3000K STEP DIM
Sign In or Register to view pricing and more.

No associated products found.

Overview

1X4 LED LIGHT ENGINE 2200LM 3000K STEP DIM
Also known as: 813959013713, CR-LE-22L-30K-S

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Lumens: 2200
Length: 4 ft
Wattage: 22
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 2200
Wattage: 22
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)