Surface Mount Kit, for 1x4 Lay In Grid Troffer

Item #: 1163704

Cat #: SMKIT1A/14G/WH

UPC: 046135701320

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Kit, for 1x4 Lay In Grid Troffer, White Painted Finish, 20 per Case, Sylvania # 70132

Overview

Surface Mount Kit, for 1x4 Lay In Grid Troffer, White Painted Finish, 20 per Case, Sylvania # 70132
Also known as: 046135701320, SMKIT1A/14G/WH

Specifications

Width: 12 in, 1 ft
Mounting: Surface
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Light Technology: LED
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)