Miniature Circuit Breaker, 0.5 Amp, 1 Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount

Item #: 1163598

Cat #: 1492-GS1G005-H1

UPC: 662072991886

Sign In or Register to view pricing and more.
1492-GS Miniature Circuit Breaker, 1-pole, 0.5 A, Optional Auxiliary Contact: Normally Open

Overview

1492-GS Miniature Circuit Breaker, 1-pole, 0.5 A, Optional Auxiliary Contact: Normally Open
Also known as: 662072991886, 1492-GS1G005-H1

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 0.500
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65
Volts AC: 277, 480Y
Poles: 1
Amps: 0.500

Customer Reviews

No reviews for this product
(0)