LED Wallpack, 50W, 5000K, 5800L, 120-277V

Item #: 1163559

Cat #: ASD-WLP01-50N50

UPC:

Documents & Guides
LED Wallpack, 50 Watt, 5000K, 5800 Lumen, 120-277 Volt, Bronze, Wet Location IP65
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wallpack, 50 Watt, 5000K, 5800 Lumen, 120-277 Volt, Bronze, Wet Location IP65
Also known as: ASD-WLP01-50N50

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 50
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 50
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)