Breaker, 200A, 3P, 120/208Y 240 VAC, 10 kAIC Type CC Tenant

Item #: 116351

Cat #: CC3200X

UPC: 782114314999

Documents & Guides
200 Amp, 3-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/208Y & 240V AC. Includes: 2/0 - 300 Line Side Lugs. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, 3-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/208Y & 240V AC. Includes: 2/0 - 300 Line Side Lugs. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.
Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings.
Also known as: 782114314999, CC3200X

Specifications

Amps: 200
Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 200
Mounting: Panel
Volts AC: 120, 240
Family / Style: CC
Poles: 3
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)