MULTI9 C60BP 1P D 30A MCB

Item #: 1163501

Cat #: M9F43130

UPC: 785901711100

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 1P D 30A MCB
Also known as: 785901711100, M9F43130

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve D
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 30

Customer Reviews

No reviews for this product
(0)