MULTI9 C60BP 2P D 15A MCB

Item #: 1163499

Cat #: M9F43215

UPC: 785901691747

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P D 15A MCB
Also known as: 785901691747, M9F43215

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve D
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 15

Customer Reviews

No reviews for this product
(0)