Cable, Feedback, Continuous Flex, Flying Lead, 28AWG, 9 Pair, 40m

Item #: 116342

Cat #: 2090-XXTFMP-S40

UPC: 820919901966

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 40 meter

Overview

Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 40 meter
Also known as: 820919901966, 2090-XXTFMP-S40

Specifications

Gauge: 28
Length: 40 m
Type: Feedback Cable, Continuous Flex
Mounting: Bayonet
Conductors: 9 Pair
Gauge: 28
Type: Feedback Cable, Continuous Flex
Conductors: 9 Pair
Length: 40 m
Mounting: Bayonet

Customer Reviews

No reviews for this product
(0)