SS Linear LED, 2', 35W, 2600L, 5000K, 230-240V

Item #: 1163413

Cat #: ELE2C4MSSCB1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Durosite Emergency 2 Foot Stainless Steel Linear, 35 Watt, 2600 Lumen, 271 Emergency Mode Lumen, 5000K, 230-240 Volt AC, Two Entries Either End, Safety Shackle

Overview

Durosite Emergency 2 Foot Stainless Steel Linear, 35 Watt, 2600 Lumen, 271 Emergency Mode Lumen, 5000K, 230-240 Volt AC, Two Entries Either End, Safety Shackle
Also known as: ELE2C4MSSCB1

Specifications

Wattage: 35
IP/NEMA Rating: IP66, IP67
Color Temperature: 5000 (Bright White)
Lumens: 2600
Material: Stainless Steel
Length: 2 ft
Volts AC: 240
Light Technology: LED
Wattage: 35
Color Temperature: 5000 (Bright White)
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: IP66, IP67
Lumens: 2600
Length: 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)