Rigid Strut Strap, 5", Steel, Electro-Galvanized
Item #: 116341
Cat #: PS-1100-AS-5-EG
UPC: 702316503731
Sign In or Register to view pricing and more.
Made in USA
Standard Pipe Clamp, Diameter: 5", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Overview
Standard Pipe Clamp, Diameter: 5", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 5" Pipe Clamp Fittings
Also known as: 702316503731, PS-1100-AS-5-EG, Pipe Clamp
Specifications
Diameter: | 5 in |
Material: | Steel |
Diameter: | 5 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)