15A Commercial Grade Duplex Receptacle, 5-15R/6-15R, White

Item #: 11634

Cat #: 5031-W

UPC: 078477977323

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125/250 Volt, NEMA 5-15R_6-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Dual Voltage, Side Wired, Steel Strap, - White

Overview

15 Amp, 125/250 Volt, NEMA 5-15R_6-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Dual Voltage, Side Wired, Steel Strap, - White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477977323, 5031-W

Specifications

Type: Receptacle, Commercial Grade, Dual Voltage, Duplex, Self-Grounding
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R, 6-15R
Type: Receptacle, Commercial Grade, Dual Voltage, Duplex, Self-Grounding
Amps: 15
NEMA Configuration: 5-15R, 6-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)