4' Linear LED Wrap, 35K, 0-10V

Item #: 1163341

Cat #: 4WPLD4035C

UPC: 080083750603

Documents & Guides
4 Ft. Linear LED Wrap Light, 4000 Lumens, 3500K, 0-10VDC Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. Linear LED Wrap Light, 4000 Lumens, 3500K, 0-10VDC Dimming
WPLD series is a versatile LED wraparound series with a streamlined low profile design that displays uniform, soft light at up to 60% energy savings over fluorescent light sources. Mounting slots allow for installation directly into the junction box with 100 of rotational freedom. The WPLD series is an excellent choice for light commercial, retail or residential applications. Ideal for new construction or simple fluorescent replacement in basements, kitchens, home office, garages, or bonus rooms.
Also known as: 080083750603, 4WPLD4035C

Specifications

Wattage: 39
Mounting: Surface
Lumens: 4000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 39
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Surface
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)