2'x4' LED Flat Panel, 35K

Item #: 1163340

Cat #: 24FP6435C

UPC: 080083801527

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 58.8 Watts, 80 CRI, 6602 Lumens, 3500K

Overview

2 Ft. x 4 Ft. LED Flat Panel, 58.8 Watts, 80 CRI, 6602 Lumens, 3500K
Also known as: 080083801527, 24FP6435C

Specifications

Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Lumens: 6602
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Lumens: 6602
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)