2'x2' LED Panel, 35K

Item #: 1163339

Cat #: 22FP4235C

UPC: 080083833580

Documents & Guides
2 Ft. x 2 Ft. LED Panel, Edge Lit, 38 Watt, 4300 Lumens, 3500K, 80 CRI, 120-277 Volt, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 2 Ft. LED Panel, Edge Lit, 38 Watt, 4300 Lumens, 3500K, 80 CRI, 120-277 Volt, Dimmable
FPanel LED panel series provide premium performance and pleasing aesthetics. It is optimized for shallow plenum grid ceilings but may be surface or suspension mounted
Also known as: 080083833580, 22FP4235C

Specifications

Wattage: 38
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 4300
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 38
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Width: 24 in, 2 ft
Lumens: 4300
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)