Cable Tie Black 5" 40lb 100

Item #: 1163281

Cat #: 5400

UPC: 662381041869

Sign In or Register to view pricing and more.
Documents & Guides
NSI 5400 5.5" CABLE TIE BLACK

Overview

NSI 5400 5.5" CABLE TIE BLACK
Also known as: 662381041869, 5400

Specifications

Color: Black
Material: Nylon
Length: 5.500 in
Color: Black
Length: 5.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)