Alarm, Combo Smoke & Carbon Monoxide, Wht

Item #: 1163205

Cat #: 21027311

UPC: 047871273119

Documents & Guides
Combination Smoke and Carbon Monoxide Alarm, Wire-Free, Interconnected, Lithium Battery Powered, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Combination Smoke and Carbon Monoxide Alarm, Wire-Free, Interconnected, Lithium Battery Powered, White
The P4010DCSCO-W is a 10-year, sealed battery smoke and carbon monoxide (CO) alarm that features supervised wire-free interconnect capability and provides enhanced intelligibility for users. The voice warning feature accompanies the 85dB tone during an alarm event, and helps reduce confusion with verbal announcements such as “Replace alarm” at end of alarm life, and “Hush mode activated” when a nuisance alarm is silenced.
Also known as: 047871273119, 21027311

Specifications

Type: Smoke Alarm, Carbon Monoxide Alarm, Lithium Battery, Combination Detector, Wireless
Color: White
Diameter: 5.590 in
Depth: 1.910 in
Type: Smoke Alarm, Carbon Monoxide Alarm, Lithium Battery, Combination Detector, Wireless
Diameter: 5.590 in
Color: White
Depth: 1.910 in

Customer Reviews

No reviews for this product
(0)