Ethernet Switch, 48 Port, 120/230 VAC, 350W

Item #: 1163082

Cat #: 2942845

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, WS-C3850-48T-S, Cisco Catalyst 3850-48T, 48 Port, 120/230 Volt AC, 350 Watt

Overview

Ethernet Switch, WS-C3850-48T-S, Cisco Catalyst 3850-48T, 48 Port, 120/230 Volt AC, 350 Watt
Also known as: 2942845

Specifications

Volts AC: 230, 120
Mounting: Surface
Wattage: 350
Type: Managed
Number of Ports: 48
Volts AC: 230, 120
Wattage: 350
Number of Ports: 48
Mounting: Surface
Type: Managed

Customer Reviews

No reviews for this product
(0)