Jacketed Tape Light, 24V, IP65, 310Lm/Ft, 3000K, 13.1'

Item #: 1163038

Cat #: SPTL65-WW-13

UPC: 714176004235

Sign In or Register to view pricing and more.
Jacketed Tape Light, Spec Grade, 24 Volt, IP65, 310 Lumen per Foot, 3000K, 13.1 Foot

Overview

Jacketed Tape Light, Spec Grade, 24 Volt, IP65, 310 Lumen per Foot, 3000K, 13.1 Foot
Also known as: 714176004235, SPTL65-WW-13

Specifications

Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP65
Length: 13.100 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 13.100 ft
IP/NEMA Rating: IP65
Light Technology: LED

Customer Reviews

No reviews for this product
(0)