LED Tape Light, 24VDC, IP54, 495Lm/Ft, 3000K, 13.1'

Item #: 1163033

Cat #: SPTL-WW-13

UPC: 714176004198

Sign In or Register to view pricing and more.
Documents & Guides
LED Unjacketed Tape Light, Spec Grade, 24 Volt DC, IP54, 495 Lumen per Foot, 3000K, 13.1 Foot, Dimmable

Overview

LED Unjacketed Tape Light, Spec Grade, 24 Volt DC, IP54, 495 Lumen per Foot, 3000K, 13.1 Foot, Dimmable
At full brightness, Spec Grade tape light offers up to 525 lumens per foot making for a perfect solution when lighting installs require bright and impactful impressions. The superior light output is best used in large open spaces in both residential and commercial applications and is available in multiple color temps.
Also known as: 714176004198, SPTL-WW-13

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP54
Length: 13.100 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP54
Light Technology: LED
Volts DC: 24
Length: 13.100 ft

Customer Reviews

No reviews for this product
(0)