MVP LED Puck Kit, 3 Lights, Black, 4.3W, 200L, 2700K, 120V

Item #: 1163000

Cat #: MVP-3-BK

UPC: 714176001791

Sign In or Register to view pricing and more.
Documents & Guides
MVP LED Puck Kit, 3 Lights, Black, 4.3 Watt per Puck, 200 Lumen, 2700K, 120 Volt, Includes: (2) Pucks With 6 Inch Lead Wire and 6 Inch Tail Wire, (1) 6 Foot Power Cord With Roll Switch, (1) Puck With 6 Inch Lead Wire, Mounting Screws

Overview

MVP LED Puck Kit, 3 Lights, Black, 4.3 Watt per Puck, 200 Lumen, 2700K, 120 Volt, Includes: (2) Pucks With 6 Inch Lead Wire and 6 Inch Tail Wire, (1) 6 Foot Power Cord With Roll Switch, (1) Puck With 6 Inch Lead Wire, Mounting Screws
Also known as: 714176001791, MVP-3-BK

Specifications

Diameter: 2 3/4 in
Volts AC: 120
Color: Black
Lumens: 200
Color Temperature: 2700 (Warm White)
Wattage: 4.300
Light Technology: LED
Diameter: 2 3/4 in
Color: Black
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Lumens: 200
Wattage: 4.300

Customer Reviews

No reviews for this product
(0)