120V MVP Puck, White

Item #: 1162999

Cat #: MVP-1-WH-B

UPC: 714176001784

Sign In or Register to view pricing and more.
Documents & Guides
Bulk Puck, 6” Lead Wire, 6” Tail Wire and Mounting Screws, White

Overview

Bulk Puck, 6” Lead Wire, 6” Tail Wire and Mounting Screws, White
Line-voltage, high performance, easy to install puck lightswith swivel feature
Also known as: 714176001784, MVP-1-WH-B

Specifications

Volts AC: 120
Color: White
Light Technology: LED
Volts AC: 120
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)