Bulk Puck, Black

Item #: 1162996

Cat #: MVP-1-BK-B

UPC: 714176001760

Sign In or Register to view pricing and more.
Documents & Guides
Bulk Puck, 6” Lead Wire, 6” Tail Wire and Mounting Screws, Black

Overview

Bulk Puck, 6” Lead Wire, 6” Tail Wire and Mounting Screws, Black
With robust light output and high CRI, this versatile dimmable accent lighting system can be used for task areas, display shelving, back bars, built-ins and more. Featuring a surface or recessed mount design, the MVP puck features swivel adjustability and is available in 2700K and 3000K color temperature options with 90+ CRI.
Also known as: 714176001760, MVP-1-BK-B

Specifications

Volts AC: 120
Color: Black
Lumens: 200
Color Temperature: 2700 (Warm White)
Wattage: 4.300
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Lumens: 200
Wattage: 4.300
Dimmable: Yes
Color: Black
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)