LED Puck Light Kit, White

Item #: 1162978

Cat #: OMNI-3KIT-WH

UPC: 714176001616

Sign In or Register to view pricing and more.
Documents & Guides
OMNI LED Puck Light Kit, Contains 3: White, 12 Volt DC, 3.2 Watt, 150 Lumen, * Kits Include: (1) 12V Plug-In LED Power Supply with 3-Port Hub, (3) Omni Pucks Each With 78 Inch Lead and Mounting Hardware

Overview

OMNI LED Puck Light Kit, Contains 3: White, 12 Volt DC, 3.2 Watt, 150 Lumen, * Kits Include: (1) 12V Plug-In LED Power Supply with 3-Port Hub, (3) Omni Pucks Each With 78 Inch Lead and Mounting Hardware
Designed for recessed or surface mounting, the 12V low voltage Omni puck is perfect for adding accent, under-cabinet, in-cabinet, and other small niche area lighting. Featuring 2700K color temperature with 90+CRI and up to 150 lumen output per puck, the Omni is available in two designer finishes (White or Black) perfect for any application.
Also known as: 714176001616, OMNI-3KIT-WH

Specifications

Lumens: 150
Color: White
Volts DC: 12
Color Temperature: 2700 (Warm White)
Wattage: 3.200
Light Technology: LED
Lumens: 150
Volts DC: 12
Wattage: 3.200
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)